Cobalt M42 Square Tool Bit 855 Cleveland 7/16 In x 3-1/2 In Overall Length
Mfr # C44549
Zoro # G3735636
product price:Â $38.99
/eaKey Features
Style
Square
Material
M42 Cobalt
Angle
10 Degrees
Cutting Direction
Right and Left Hand
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C44549
Zoro #
G3735636
UPC #
697334445494
Country of Origin
China
Dimensions
Overall Length
3 1/2 in
Shank Width
7/16"
Shank Height
7/16"
Radius
Sharp Point
Overall Height
7/16 in
Overall Width
7/16 in
Details
Style
Square
Material
M42 Cobalt
Angle
10 Degrees
Cutting Direction
Right and Left Hand
Finish
Uncoated
Application
Hard and Tough Materials
Tolerance
0.005"
Item
Lathe Tool Blank
Finish - Machining
Bright (Uncoated)
Ground Surface Finish
Ground
Material - Machining
Cobalt
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
End Angle Type
Non-Beveled
Material Grade - Machining
M42
Description
Lathe Tool Blank, Cobalt, Overall Width 7/16 in, Overall Height 7/16 in, Overall Length 3 1/2 in, Right and Left Hand, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.