Cobalt M42 Square Tool Bit 855 Cleveland 7/8 In x 6 In Overall Length

  • Mfr # C44558

  • Zoro # G3655075


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Application
Hard and Tough Materials
Overall Length
6 in
Shank Width
7/8"
Tolerance
0.005"
Shank Height
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C44558
Zoro #
G3655075
UPC #
697334445586
Country of Origin
China

Dimensions

Overall Length
6 in
Shank Width
7/8"
Shank Height
7/8"
Radius
Sharp Point
Overall Width
7/8 in
Overall Height
7/8 in

Details

Application
Hard and Tough Materials
Tolerance
0.005"
Item
Lathe Tool Blank
Material
M42 Cobalt
Style
Square
Cutting Direction
Right and Left Hand
Angle
10 Degrees
Finish
Uncoated
Material Grade - Machining
M42
End Angle Type
Non-Beveled
Primary Material Application ISO Code
K, M, P
Material - Machining
Cobalt
Primary Material Application
Cast Iron, Stainless Steel, Steel
Finish - Machining
Bright (Uncoated)
Ground Surface Finish
Ground

Description

Lathe Tool Blank, Cobalt, Overall Width 7/8 in, Overall Height 7/8 in, Overall Length 6 in, Right and Left Hand, Non-Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.