Cobalt M42 Square Tool Bit 860 Cleveland 3/4 in x 5 In Overall Length
Mfr # C44587
Zoro # G4776307
product price:Â $112.99
/ea
Sold in multiples of 2 for $225.98
Free Shipping & Returns
Key Features
Style
Square
Material
M42 Cobalt
Overall Length
5 in
Finish
Uncoated
Application
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C44587
Zoro #
G4776307
UPC #
697334445876
Country of Origin
China
Dimensions
Overall Length
5 in
Overall Height
3/4 in
Overall Width
3/4 in
Details
Style
Square
Material
M42 Cobalt
Finish
Uncoated
Application
Turning
Item
Lathe Tool Blank
Primary Material Application
High-Temperature Super Alloys and Titanium, Stainless Steel
Primary Material Application ISO Code
M, S
Finish - Machining
Bright (Uncoated)
Ground Surface Finish
Ground
End Angle Type
Non-Beveled
Material Grade - Machining
M42
Material - Machining
Cobalt
Description
Lathe Tool Blank, Cobalt, Overall Width 3/4 in, Overall Height 3/4 in, Overall Length 5 in, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.