Cobalt M42 Square Tool Bit 860 Cleveland 3/8 In x 3 In Overall Length
Mfr # C44578
Zoro # G4831281
product price:Â $33.59
/eaKey Features
Style
Square
Material
M42 Cobalt
Overall Length
3 in
Finish
Uncoated
Application
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C44578
Zoro #
G4831281
UPC #
697334445784
Country of Origin
China
Dimensions
Overall Length
3 in
Overall Height
3/8 in
Overall Width
3/8 in
Details
Style
Square
Material
M42 Cobalt
Finish
Uncoated
Application
Turning
Item
Lathe Tool Blank
Ground Surface Finish
Ground
End Angle Type
Non-Beveled
Material Grade - Machining
M42
Material - Machining
Cobalt
Primary Material Application
High-Temperature Super Alloys and Titanium, Stainless Steel
Primary Material Application ISO Code
M, S
Finish - Machining
Bright (Uncoated)
Description
Lathe Tool Blank, Cobalt, Overall Width 3/8 in, Overall Height 3/8 in, Overall Length 3 in, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.