Cobalt M42 Square Tool Bit 860 Cleveland 7/16 In x 3-1/2 In Overall Length

  • Mfr # C44580

  • Zoro # G4838117


product price:  $41.69
/ea
Sold in multiples of 5 for $208.45

Key Features

Style
Square
Material
M42 Cobalt
Overall Length
3 1/2 in
Finish
Uncoated
Application
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C44580
Zoro #
G4838117
UPC #
697334445807
Country of Origin
Canada

Dimensions

Overall Length
3 1/2 in
Overall Height
7/16 in
Overall Width
7/16 in

Details

Style
Square
Material
M42 Cobalt
Finish
Uncoated
Application
Turning
Item
Lathe Tool Blank
Primary Material Application
High-Temperature Super Alloys and Titanium, Stainless Steel
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
M, S
Ground Surface Finish
Ground
Material Grade - Machining
M42
End Angle Type
Non-Beveled
Material - Machining
Cobalt

Description

Lathe Tool Blank, Cobalt, Overall Width 7/16 in, Overall Height 7/16 in, Overall Length 3 1/2 in, Non-Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.