Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combined Drill/Countersink, No 00 Sz, Plain

  • Mfr # C46261

  • Zoro # G4824360


product price: $14.59
/ea

Key Features

Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Size
#00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C46261
Zoro #
G4824360
UPC #
697334462613
Country of Origin
United States

Dimensions

Size
#00
Overall Length
1 1/4 in
Drill Size
#00
Body Dia.
1/8 in
Drill Point Dia.
1/4 in
Dimension Type
Wire
Point Dia.
#72
Size- Decimal
#00 (0.0250)
Size - Decimal
#00 - 0.3648

Details

Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
End Type- Holemaking
Double End
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Flute Type
Straight
Single End/Double End
Single End
Series
Folding Chairs
Included Angle
60 Degrees
Number of Flutes
2
Measurement System
Wire

Description

Center Drill, Plain, High Speed Steel, 60 Degrees , #00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.