Zoro Homepage

Combined Drill/Countersink, No 6 Size, Plain

  • Mfr # C46268

  • Zoro # G4767730


product price: $29.49
/ea

Key Features

Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46268
Zoro #
G4767730
UPC #
697334462682
Country of Origin
United States

Dimensions

Size
#6
Overall Length
3 in
Drill Size
#6
Body Dia.
1/2 in
Drill Point Dia.
7/32 in
Point Dia.
0.219"
Size- Decimal
#6 (0.2188)
Dimension Type
Wire
Size - Decimal
#6 - 0.2040

Details

Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
End Type- Holemaking
Double End
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Measurement System
Wire
Single End/Double End
Single End
Number of Flutes
2
Included Angle
60 Degrees
Series
Folding Chairs
Flute Type
Straight

Description

Center Drill, Plain, High Speed Steel, 60 Degrees , #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.