Zoro Homepage

Combined Drill/Countersink Set, 5 Pieces

  • Mfr # C00944

  • Zoro # G4845123


product price: $71.29
/ea

Key Features

Countersink Style
Plain
Cutting Direction
Right Hand
Body Diameters Included
1/4 in, 1/8 in, 3/16 in, 5/16 in, 7/16 in
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C00944
Zoro #
G4845123
UPC #
697334009443
Country of Origin
United States

Dimensions

Body Diameters Included
1/4 in, 1/8 in, 3/16 in, 5/16 in, 7/16 in
Sizes Included
#1, #2, #3, #4, #5
Largest Body Dia.
#5
Smallest Body Dia.
#1
Dimension Type
Wire

Details

Item
Center Drill Sets
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Number of Pieces
5
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
End Type- Holemaking
Double End
Finish - Machining
Bright (Uncoated)
Measurement System
Wire
Single End/Double End
Single End
Included Angle
60 Degrees
Shank Type - Machining
Straight
Number of Flutes
2
Primary Material Application ISO Code
K, N, P
Primary Material Application
All Materials

Description

Center Drill Set, Plain, Wire, Double End, 60 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.