Zoro Homepage

Air Flow Pressure Switch .05

  • Mfr # NS2-1178-00

  • Zoro # G4041900


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, cUL Listed, UL Listed
Overall Height
3 1/16 in
Application
Negative Pressure Detection, Positive Pressure Detection
Overall Depth
1 11/16 in
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS2-1178-00
Zoro #
G4041900
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/16 in
Overall Depth
1 11/16 in
Overall Diameter
2 9/16 in
Sample Line Connection Size
2/5 in, 3/5 in
Mounting Hole Diameter
1/8 in

Details

Standards
CSA Certified, cUL Listed, UL Listed
Application
Negative Pressure Detection, Positive Pressure Detection
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
180 Degrees F
Mounting Orientation
Vertical
Maximum Pressure Rating
14 in wc
Maximum Pressure Setting
10 in wc
Electrical Rating
1/10 hp @ 120 to 277V AC, 125 VA Pilot Duty @ 120V AC, 28 VA Pilot Duty @ 24V AC
Pressure Type
Differential, Negative, Positive
Pressure Setpoint Type
Fixed
Product Type
Air Pressure Switch
Housing Material
Thermoplastic
Minimum Pressure Setting
0.05 in wc
Mounting Hole Center to Center Distance
3 1/16 in

Description

Application Negative Pressure Detection, Positive Pressure Detection, Electrical Rating 1/10 hp @ 120 to 277V AC, 125 VA Pilot Duty @ 120V AC, 28 VA Pilot Duty @ 24V AC, Housing Material Thermoplastic, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 14 in wc, Maximum Pressure Setting 10 in wc, Minimum Operating Temperature -40 Degrees F, Minimum Pressure Setting 0.05 in wc, Mounting Hole Center to Center Distance 3 1/16 in, Mounting Hole Diameter 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.