Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Flow Switch 2-SPDT

  • Mfr # DDP-106-214

  • Zoro # G4041867


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Application
Energy Management, HVAC
Overall Height
7 1/4 in
Standards
CSA Certified, UL Listed
Overall Width
3 7/16 in
Overall Depth
3 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDP-106-214
Zoro #
G4041867
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 1/4 in
Overall Width
3 7/16 in
Overall Depth
3 13/16 in

Details

Item
Air Pressure Switch
Application
Energy Management, HVAC
Standards
CSA Certified, UL Listed
Maximum Pressure Rating
12 in wc
Mounting Orientation
Vertical
Product Type
Air Pressure Switch
Contact Form
SPDT
Number of Switches
2
Input Voltage
115 to 277V AC
Pressure Setpoint Type
Adjustable

Description

Air Pressure Switch, Application Energy Management, HVAC, Contact Form SPDT, Input Voltage 115 to 277V AC, Maximum Pressure Rating 12 in wc, Mounting Orientation Vertical, Number of Switches 2, Overall Depth 3 13/16 in, Overall Height 7 1/4 in, Overall Width 3 7/16 in, Pressure Setpoint Type Adjustable, Product Type Air Pressure Switch, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.