Zoro Homepage

Air Flow Switch With Dealy Timer

  • Mfr # FS-751-337

  • Zoro # G4041952


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
3 1/4 in
Overall Width
3 1/4 in
Standards
CSA Certified, UL Listed
Overall Height
6 1/8 in
Application
Duct Heater Control, Energy Management, HVAC, Oven Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-751-337
Zoro #
G4041952
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3 1/4 in
Overall Width
3 1/4 in
Overall Height
6 1/8 in

Details

Item
Air Pressure Switch
Standards
CSA Certified, UL Listed
Application
Duct Heater Control, Energy Management, HVAC, Oven Control
Product Type
Air Pressure Switch
Contact Form
SPDT
Pressure Setpoint Type
Fixed
Input Voltage
277V AC
Mounting Orientation
Vertical
Maximum Pressure Rating
0.05 in wc

Description

Air Pressure Switch, Application Duct Heater Control, Energy Management, HVAC, Oven Control, Contact Form SPDT, Input Voltage 277V AC, Maximum Pressure Rating 0.05 in wc, Mounting Orientation Vertical, Overall Depth 3 1/4 in, Overall Height 6 1/8 in, Overall Width 3 1/4 in, Pressure Setpoint Type Fixed, Product Type Air Pressure Switch, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.