Zoro Homepage

Air Pressure Switch SPDT

  • Mfr # DFS-423

  • Zoro # G4041779


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Electrical Rating
15 A Non-Inductive to 277V AC, 60 Hz, 300 VA Pilot Duty @ 115 to 277V AC
Application
Duct Heater Control, Energy Management, HVAC, Oven Control
Pressure Type
Differential, Negative, Positive
Contact Form
SPDT
Product Type
Air Pressure Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFS-423
Zoro #
G4041779
UPC #
00013263407868
Country of Origin
United States

Details

Electrical Rating
15 A Non-Inductive to 277V AC, 60 Hz, 300 VA Pilot Duty @ 115 to 277V AC
Application
Duct Heater Control, Energy Management, HVAC, Oven Control
Item
Air Pressure Switch
Pressure Type
Differential, Negative, Positive
Contact Form
SPDT
Product Type
Air Pressure Switch
Maximum Pressure Rating
0.05 in wc
Housing Type
Open Mounted
Pressure Setpoint Type
Fixed

Description

Air Pressure Switch, Application Duct Heater Control, Energy Management, HVAC, Oven Control, Contact Form SPDT, Electrical Rating 15 A Non-Inductive to 277V AC, 60 Hz, 300 VA Pilot Duty @ 115 to 277V AC, Housing Type Open Mounted, Maximum Pressure Rating 0.05 in wc, Pressure Setpoint Type Fixed, Pressure Type Differential, Negative, Positive, Product Type Air Pressure Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.