Zoro Homepage

Air Sensing Switch, Adjustable

  • Mfr # NS2-0000-05

  • Zoro # G0400994


product price: $24.79
/ea

Key Features

Pressure Setting Range (In. WC)
0.10 - 10.0
Agency Compliance
CE and CSA Certified, UL and C-UL listed
Operating Temp. Range (F)
-40 to 180
Type
HVAC OEM
Application
Residential Furnaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS2-0000-05
Zoro #
G0400994
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
3 1/16 in
Height (In.)
1 11/16 in
Width (In.)
3 7/16 in
Dia. (In.)
2 1/2 in
Overall Width
3 7/16 in
Overall Height
1 11/16 in
Sample Line Connection Size
3/16 in
Overall Diameter
2 1/2 in
Overall Depth
3 7/16 in

Details

Pressure Setting Range (In. WC)
0.10 - 10.0
Agency Compliance
CE and CSA Certified, UL and C-UL listed
Operating Temp. Range (F)
-40 to 180
Item
Air Sensing Switch
Type
HVAC OEM
Application
Residential Furnaces
Differential (In. WC)
0.03 to 0.09
Includes
(4) Color-Coded Orifices, (5) Color-Coded Springs, Angle Mounting Brackets, Black Set Point Screw, Field Adjustable Switch, Mounting Bracket, Hex Key, Mounting Screws
Switch Type
SPDT
Sample Line Connector
1/4 in OD
Electrical Rating
1/10 hp @ 120 to 277V AC, 125 VA Pilot Duty @ 120V AC, 28 VA Pilot Duty @ 24V AC
Mounting Holes O.C. (In.)
3 5/32 in
Mounting Orientation
Vertical
Maximum Differential Pressure Setting
0.09 in wc
Product Type
Differential Pressure Switch
Minimum Differential Pressure Setting
0.04 in wc
Contact Form
SPDT
Sample Line Connector Type
Push-On
Maximum Pressure Rating
14 in wc
Reset Type
Automatic Reset
Maximum Pressure Setting
10 in wc
Minimum Operating Temperature
-40 Degrees F
Minimum Pressure Setting
0.1 in wc
Input Voltage
277V AC
Number of Switches
1
Standards
CE Certified, CSA Certified, cUL Listed, UL Listed
Housing Material
Plastic
Mounting Hole Center to Center Distance
3 3/16 in
Maximum Operating Temperature
190 Degrees F
Electrical Connection Type
Hardwired
Pressure Type
Differential, Negative, Positive
Housing Type
Open Mounted
Pressure Setpoint Type
Adjustable

Description

Air Sensing Switch, Application Residential Furnaces, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 1/10 hp @ 120 to 277V AC, 125 VA Pilot Duty @ 120V AC, 28 VA Pilot Duty @ 24V AC, Housing Material Plastic, Housing Type Open Mounted, Includes (4) Color-Coded Orifices, (5) Color-Coded Springs, Angle Mounting Brackets, Black Set Point Screw, Field Adjustable Switch, Mounting Bracket, Hex Key, Mounting Screws, Input Voltage 277V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.