Zoro Homepage

Air Sensing Switch, Fixed

  • Mfr # DFS-221-112-395

  • Zoro # G2472382


product price: $32.39
/ea

Key Features

Sample Line Connector
Barbed
Pressure Setting Range (In. WC)
0.05
Type
HVAC/General Purpose
Width (In.)
4 3/8 in
Operating Temp. Range (F)
-40 to 180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFS-221-112-395
Zoro #
G2472382
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
4 3/8 in
Depth (In.)
6 1/8 in
Height (In.)
2 15/16 in
Overall Depth
3 1/4 in
Overall Width
2 15/16 in
Mounting Hole Diameter
3/16 in
Sample Line Connection Size
1/8 in, 1/4 in
Overall Height
6 1/8 in

Details

Sample Line Connector
Barbed
Pressure Setting Range (In. WC)
0.05
Item
Air Sensing Switch
Type
HVAC/General Purpose
Operating Temp. Range (F)
-40 to 180
Application
Duct Heater Control, Energy Management, HVAC, Oven Control
Differential (In. WC)
0.02
Mounting Holes O.C. (In.)
3 57/64 in
Agency Compliance
CE and CSA Certified, UL and C-UL listed
Switch Type
SPDT
Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Includes
Orifice Plugs, Sample Line Probes
Pressure Setpoint Type
Fixed
Housing Material
Steel
Mounting Hole Center to Center Distance
3 7/8 in
Maximum Operating Temperature
180 Degrees F
Maximum Differential Pressure Setting
0.02 in wc
Contact Form
SPDT
Pressure Type
Differential, Negative, Positive
Maximum Pressure Setting
0.05 in wc
Mounting Orientation
Vertical
Housing Type
Open Mounted
Standards
CSA Certified, FM, UL Listed
Electrical Connection Type
Hardwired
Minimum Operating Temperature
-40 Degrees F
Maximum Pressure Rating
0.05 in wc
Reset Type
Automatic Reset
Sample Line Connector Type
Barb
Product Type
Air Pressure Switch
Input Voltage
277V AC
Number of Switches
1

Description

Air Sensing Switch, Application Duct Heater Control, Energy Management, HVAC, Oven Control, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC, Housing Material Steel, Housing Type Open Mounted, Includes Orifice Plugs, Sample Line Probes, Input Voltage 277V AC, Maximum Differential Pressure Setting 0.02 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.05 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.