AirSwitch .03-2", WC, SPDT, AFS-398-112
Mfr # AFS-398-112
Zoro # G0634048
product price: $50.39
/eaKey Features
Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Application
Energy Management, HVAC
Maximum Operating Temperature
180 Degrees F
Mounting Orientation
Vertical
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFS-398-112
Zoro #
G0634048
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
3 1/4 in
Overall Height
6 1/8 in
Sample Line Connection Size
1/8 in, 1/4 in
Overall Width
3 1/4 in
Description
Air Pressure Switch, Application Energy Management, HVAC, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC, Housing Material Steel, Housing Type Conduit Box, Input Voltage 277V AC, Maximum Differential Pressure Setting 0.1 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 2 in wc, Minimum Differential Pressure Setting 0.02 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.