Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirSwitch .03", WC, PR-V SPDT, DFS-301

  • Mfr # DFS-301

  • Zoro # G0634011


product price: $47.39
/ea

Key Features

Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Application
Duct Heater Control, Energy Management, HVAC, Oven Control
Overall Width
3 1/4 in
Contact Form
SPDT
Maximum Pressure Rating
0.03 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFS-301
Zoro #
G0634011
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 1/4 in
Sample Line Connection Size
1/4 in
Overall Height
6 1/8 in
Overall Depth
2 15/16 in
Mounting Hole Diameter
3/16 in

Details

Item
Air Pressure Switch
Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Application
Duct Heater Control, Energy Management, HVAC, Oven Control
Contact Form
SPDT
Maximum Pressure Rating
0.03 in wc
Input Voltage
115 to 277V AC
Mounting Orientation
Vertical
Housing Type
Open Mounted
Minimum Operating Temperature
-40 Degrees F
Maximum Differential Pressure Setting
0.02 in wc
Number of Switches
1
Reset Type
Automatic Reset
Pressure Setpoint Type
Fixed
Maximum Pressure Setting
0.03 in wc
Sample Line Connector Type
Integral Compression
Maximum Operating Temperature
180 Degrees F
Standards
CSA Certified, FM, UL Listed
Mounting Hole Center to Center Distance
3 7/8 in
Pressure Type
Differential, Negative, Positive
Product Type
Air Pressure Switch
Housing Material
Steel
Electrical Connection Type
Hardwired

Description

Air Pressure Switch, Application Duct Heater Control, Energy Management, HVAC, Oven Control, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC, Housing Material Steel, Housing Type Open Mounted, Input Voltage 115 to 277V AC, Maximum Differential Pressure Setting 0.02 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.03 in wc, Maximum Pressure Setting 0.03 in wc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.