AirSwitch .05-12", WC, SPDT, AFS-222-136

  • Mfr # AFS-222-136

  • Zoro # G0634188


product price: $98.09
/ea
Free Shipping & Returns

Key Features

Application
Energy Management, HVAC
Electrical Rating
1/4 hp @ 250V AC, 1/8 hp @ 125V AC, 15A @ 125/250/278V AC
Product Type
Air Pressure Switch
Minimum Pressure Setting
0.05 in wc
Sample Line Connector Type
Integral Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AFS-222-136
Zoro #
G0634188
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 1/4 in
Sample Line Connection Size
1/4 in
Overall Height
6 1/8 in

Details

Item
Air Pressure Switch
Application
Energy Management, HVAC
Electrical Rating
1/4 hp @ 250V AC, 1/8 hp @ 125V AC, 15A @ 125/250/278V AC
Product Type
Air Pressure Switch
Minimum Pressure Setting
0.05 in wc
Sample Line Connector Type
Integral Compression
Input Voltage
277V AC
Minimum Differential Pressure Setting
0.02 in wc
Housing Material
Steel
Electrical Connection Type
Hardwired
Housing Type
Conduit Box
Standards
CE Certified, CSA Certified, FM, UL Listed
Minimum Operating Temperature
-40 Degrees F
Reset Type
Automatic Reset
Maximum Differential Pressure Setting
0.8 in wc
Pressure Setpoint Type
Adjustable
Maximum Operating Temperature
180 Degrees F
Pressure Type
Differential, Negative, Positive
Maximum Pressure Setting
12 in wc
Mounting Orientation
Vertical
Contact Form
SPDT
Number of Switches
1

Description

Air Pressure Switch, Application Energy Management, HVAC, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 1/4 hp @ 250V AC, 1/8 hp @ 125V AC, 15A @ 125/250/278V AC, Housing Material Steel, Housing Type Conduit Box, Input Voltage 277V AC, Maximum Differential Pressure Setting 0.8 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Setting 12 in wc, Minimum Differential Pressure Setting 0.02 in wc, Minimum Operating Temperature -40 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.