Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirSwitch .05-12", WC, SPDT, AFS-298

  • Mfr # AFS-298

  • Zoro # G0634547


product price: $52.15
/ea

Key Features

Application
Energy Management, HVAC
Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Input Voltage
277V AC
Maximum Pressure Rating
0.5 psi
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFS-298
Zoro #
G0634547
UPC #
-
Country of Origin
United States

Dimensions

Sample Line Connection Size
1/4 in

Details

Item
Air Pressure Switch
Application
Energy Management, HVAC
Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Input Voltage
277V AC
Maximum Pressure Rating
0.5 psi
Minimum Operating Temperature
-40 Degrees F
Maximum Pressure Setting
12 in wc
Pressure Type
Differential, Negative, Positive
Pressure Setpoint Type
Adjustable
Minimum Pressure Setting
0.05 in wc
Reset Type
Automatic Reset
Mounting Orientation
Vertical
Product Type
Switch
Maximum Differential Pressure Setting
0.8 in wc
Number of Switches
1
Maximum Operating Temperature
180 Degrees F
Sample Line Connector Type
Push-On
Housing Type
Open Mounted
Contact Form
SPDT
Housing Material
Steel
Electrical Connection Type
Hardwired
Minimum Differential Pressure Setting
0.02 in wc

Description

Air Pressure Switch, Application Energy Management, HVAC, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC, Housing Material Steel, Housing Type Open Mounted, Input Voltage 277V AC, Maximum Differential Pressure Setting 0.8 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 12 in wc, Minimum Differential Pressure Setting 0.02 in wc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.