Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirSwitch .05-12", WC, SPDT, AFS-405-112

  • Mfr # AFS-405-112

  • Zoro # G0634553


product price: $52.65
/ea

Key Features

Application
Energy Management, HVAC
Electrical Rating
10 mA @ 5V DC, 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Mounting Hole Center to Center Distance
3 7/8 in
Maximum Pressure Setting
12 in wc
Overall Height
6 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFS-405-112
Zoro #
G0634553
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 1/8 in
Overall Width
3 1/4 in
Mounting Hole Diameter
3/16 in
Overall Depth
3 1/4 in
Sample Line Connection Size
1/8 in, 1/4 in

Details

Item
Air Pressure Switch
Application
Energy Management, HVAC
Electrical Rating
10 mA @ 5V DC, 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Mounting Hole Center to Center Distance
3 7/8 in
Maximum Pressure Setting
12 in wc
Electrical Connection Type
Hardwired
Minimum Operating Temperature
-40 Degrees F
Housing Material
Steel
Pressure Setpoint Type
Adjustable
Maximum Operating Temperature
180 Degrees F
Product Type
Air Pressure Switch
Reset Type
Automatic Reset
Sample Line Connector Type
Barb
Minimum Pressure Setting
0.03 in wc
Mounting Orientation
Vertical
Input Voltage
115 to 277V AC
Standards
CE Listed, CSA Certified, FM, UL Listed
Pressure Type
Differential, Negative, Positive
Minimum Differential Pressure Setting
0.02 in wc
Maximum Differential Pressure Setting
0.8 in wc
Number of Switches
1
Contact Form
SPDT
Maximum Pressure Rating
0.5 psi
Housing Type
Conduit Box

Description

Air Pressure Switch, Application Energy Management, HVAC, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 10 mA @ 5V DC, 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC, Housing Material Steel, Housing Type Conduit Box, Input Voltage 115 to 277V AC, Maximum Differential Pressure Setting 0.8 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 12 in wc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.