Zoro Homepage

AirSwitch .05-12", WC, SPDT, AFS-951-1

  • Mfr # AFS-951-1

  • Zoro # G0634669


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Application
Commercial HVAC, Industrial HVAC
Minimum Pressure Setting
0.05 in wc
Mounting Orientation
Vertical
Maximum Pressure Setting
12 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFS-951-1
Zoro #
G0634669
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 1/2 in
Overall Width
6 in
Overall Depth
3 5/8 in
Sample Line Connection Size
1/4 in

Description

Air Pressure Switch, Application Commercial HVAC, Industrial HVAC, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC, Housing Material Steel, Housing Type NEMA-4 Enclosure, Input Voltage 277V AC, Maximum Differential Pressure Setting 0.8 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Setting 12 in wc, Minimum Differential Pressure Setting 0.02 in wc

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.