Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirSwitch .05-12", WC, SPDT, AFS-952-1

  • Mfr # AFS-952-1

  • Zoro # G0634641


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Electrical Rating
10 A Non-Inductive 0 to 120V AC, 720 VA Pilot Duty @ 230V AC
Application
Commercial HVAC, Industrial HVAC
Housing Type
NEMA-4 Enclosure
Sample Line Connector Type
NPT
Sample Line Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFS-952-1
Zoro #
G0634641
UPC #
-
Country of Origin
United States

Dimensions

Sample Line Connection Size
1/4 in
Overall Width
6 in
Overall Depth
3 5/8 in
Overall Height
8 in

Details

Item
Air Pressure Switch
Electrical Rating
10 A Non-Inductive 0 to 120V AC, 720 VA Pilot Duty @ 230V AC
Application
Commercial HVAC, Industrial HVAC
Housing Type
NEMA-4 Enclosure
Sample Line Connector Type
NPT
Minimum Operating Temperature
0 Degrees F
Maximum Differential Pressure Setting
0.1 in wc
Reset Type
Automatic Reset
Pressure Setpoint Type
Adjustable
Minimum Differential Pressure Setting
0.02 in wc
Minimum Pressure Setting
0.03 in wc
Housing Material
Steel
Product Type
Switch
Maximum Operating Temperature
130 Degrees F
Maximum Pressure Setting
2 in wc
Pressure Type
Differential, Negative, Positive
Input Voltage
120V AC
Mounting Orientation
Vertical
Electrical Connection Type
Hardwired
Contact Form
SPDT
Number of Switches
1

Description

Air Pressure Switch, Application Commercial HVAC, Industrial HVAC, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 10 A Non-Inductive 0 to 120V AC, 720 VA Pilot Duty @ 230V AC, Housing Material Steel, Housing Type NEMA-4 Enclosure, Input Voltage 120V AC, Maximum Differential Pressure Setting 0.1 in wc, Maximum Operating Temperature 130 Degrees F, Maximum Pressure Setting 2 in wc, Minimum Differential Pressure Setting 0.02 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.