Zoro Homepage

AirSwitch .05-12", WC, SPDT, AFS-952-55-B

  • Mfr # AFS-952-55-B

  • Zoro # G0634702


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Electrical Rating
10 A Non-Inductive 0 to 120V AC, 720 VA Pilot Duty @ 230V AC
Pressure Type
Differential, Negative, Positive
Number of Switches
1
Mounting Orientation
Vertical
Maximum Pressure Setting
12 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFS-952-55-B
Zoro #
G0634702
UPC #
-
Country of Origin
United States

Dimensions

Sample Line Connection Size
1/4 in

Details

Item
Air Pressure Switch
Electrical Rating
10 A Non-Inductive 0 to 120V AC, 720 VA Pilot Duty @ 230V AC
Pressure Type
Differential, Negative, Positive
Number of Switches
1
Mounting Orientation
Vertical
Maximum Pressure Setting
12 in wc
Minimum Pressure Setting
0.03 in wc
Input Voltage
120V AC
Contact Form
SPDT
Maximum Differential Pressure Setting
0.8 in wc
Housing Type
NEMA-1 Enclosure
Housing Material
Steel
Pressure Setpoint Type
Adjustable
Reset Type
Automatic Reset
Minimum Differential Pressure Setting
0.02 in wc
Sample Line Connector Type
NPT
Electrical Connection Type
Hardwired
Product Type
Air Pressure Switch

Description

Air Pressure Switch, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 10 A Non-Inductive 0 to 120V AC, 720 VA Pilot Duty @ 230V AC, Housing Material Steel, Housing Type NEMA-1 Enclosure, Input Voltage 120V AC, Maximum Differential Pressure Setting 0.8 in wc, Maximum Pressure Setting 12 in wc, Minimum Differential Pressure Setting 0.02 in wc, Minimum Pressure Setting 0.03 in wc, Mounting Orientation Vertical, Number of Switches 1, Pressure Setpoint Type Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.