Zoro Homepage

AirSwitch .05-12", WC, SPDT, AFS-953-1

  • Mfr # AFS-953-1

  • Zoro # G0634693


product price: $1,224.99
/ea
Free Shipping & Returns

Key Features

Electrical Rating
3A @ 155V AC
Product Type
Air Pressure Switch
Pressure Setpoint Type
Adjustable
Contact Form
SPDT
Minimum Pressure Setting
0.03 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFS-953-1
Zoro #
G0634693
UPC #
-
Country of Origin
United States

Dimensions

Sample Line Connection Size
1/4 in

Details

Item
Air Pressure Switch
Electrical Rating
3A @ 155V AC
Product Type
Air Pressure Switch
Pressure Setpoint Type
Adjustable
Contact Form
SPDT
Minimum Pressure Setting
0.03 in wc
Number of Switches
1
Input Voltage
115V AC
Maximum Pressure Setting
12 in wc
Electrical Connection Type
Hardwired
Reset Type
Automatic Reset
Mounting Orientation
Vertical
Minimum Differential Pressure Setting
0.02 in wc
Housing Material
Steel
Sample Line Connector Type
NPT
Housing Type
NEMA-4 Enclosure
Maximum Differential Pressure Setting
0.8 in wc

Description

Air Pressure Switch, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 3A @ 155V AC, Housing Material Steel, Housing Type NEMA-4 Enclosure, Input Voltage 115V AC, Maximum Differential Pressure Setting 0.8 in wc, Maximum Pressure Setting 12 in wc, Minimum Differential Pressure Setting 0.02 in wc, Minimum Pressure Setting 0.03 in wc, Mounting Orientation Vertical, Number of Switches 1, Pressure Setpoint Type Adjustable, Product Type Air Pressure Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.