Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirSwitch .05-12", WC, SPDT, AFS-953

  • Mfr # AFS-953

  • Zoro # G0634711


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial HVAC, Industrial HVAC
Electrical Rating
3 A @ 115V AC
Minimum Pressure Setting
0.03 in wc
Mounting Orientation
Vertical
Input Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFS-953
Zoro #
G0634711
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Width
5 7/8 in
Sample Line Connection Size
1/4 in
Overall Depth
3 9/16 in

Details

Item
Air Pressure Switch
Application
Commercial HVAC, Industrial HVAC
Electrical Rating
3 A @ 115V AC
Minimum Pressure Setting
0.03 in wc
Mounting Orientation
Vertical
Input Voltage
115V AC
Housing Material
Steel
Electrical Connection Type
Hardwired
Product Type
Switch
Maximum Operating Temperature
130 Degrees F
Housing Type
NEMA-1 Enclosure
Minimum Operating Temperature
0 Degrees F
Maximum Pressure Setting
12 in wc
Pressure Type
Differential, Negative, Positive
Contact Form
SPDT
Pressure Setpoint Type
Adjustable
Sample Line Connector Type
NPT
Number of Switches
1
Reset Type
Automatic Reset
Maximum Differential Pressure Setting
0.8 in wc
Minimum Differential Pressure Setting
0.02 in wc

Description

Air Pressure Switch, Application Commercial HVAC, Industrial HVAC, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 3 A @ 115V AC, Housing Material Steel, Housing Type NEMA-1 Enclosure, Input Voltage 115V AC, Maximum Differential Pressure Setting 0.8 in wc, Maximum Operating Temperature 130 Degrees F, Maximum Pressure Setting 12 in wc, Minimum Differential Pressure Setting 0.02 in wc, Minimum Operating Temperature 0 Degrees F, Minimum Pressure Setting 0.03 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.