Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirSwitch .05-2", WC, SPDT, AFS-275-112

  • Mfr # AFS-275-112

  • Zoro # G0635177


product price: $44.59
/ea

Key Features

Application
Energy Management, HVAC
Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Overall Height
6 1/8 in
Sample Line Connection Size
1/8 in, 1/4 in
Maximum Operating Temperature
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFS-275-112
Zoro #
G0635177
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 1/8 in
Sample Line Connection Size
1/8 in, 1/4 in
Overall Width
3 1/4 in
Overall Depth
2 7/8 in

Details

Item
Air Pressure Switch
Application
Energy Management, HVAC
Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Maximum Operating Temperature
180 Degrees F
Electrical Connection Type
Hardwired
Housing Material
Steel
Housing Type
Open Mounted
Pressure Setpoint Type
Adjustable
Mounting Orientation
Vertical
Contact Form
SPDT
Sample Line Connector Type
Barb
Minimum Pressure Setting
0.05 in wc
Reset Type
Automatic Reset
Minimum Differential Pressure Setting
0.02 in wc
Product Type
Switch
Standards
CE Certified, CSA Certified, FM, UL Listed
Maximum Differential Pressure Setting
0.1 in wc
Input Voltage
277V AC
Minimum Operating Temperature
-40 Degrees F
Pressure Type
Differential, Negative, Positive
Number of Switches
1
Maximum Pressure Rating
0.5 psi
Maximum Pressure Setting
2 in wc

Description

Air Pressure Switch, Application Energy Management, HVAC, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC, Housing Material Steel, Housing Type Open Mounted, Input Voltage 277V AC, Maximum Differential Pressure Setting 0.1 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 2 in wc, Minimum Differential Pressure Setting 0.02 in wc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.