Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirSwitch .05-2", WC, SPDT, AFS-961-1

  • Mfr # AFS-961-1

  • Zoro # G0635192


product price: $663.99
/ea
Free Shipping & Returns

Key Features

Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Maximum Pressure Setting
2 in wc
Pressure Setpoint Type
Adjustable
Number of Switches
1
Maximum Differential Pressure Setting
0.1 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFS-961-1
Zoro #
G0635192
UPC #
-
Country of Origin
United States

Dimensions

Sample Line Connection Size
1/4 in

Details

Item
Air Pressure Switch
Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Maximum Pressure Setting
2 in wc
Pressure Setpoint Type
Adjustable
Number of Switches
1
Maximum Differential Pressure Setting
0.1 in wc
Pressure Type
Differential, Negative, Positive
Minimum Pressure Setting
0.05 in wc
Input Voltage
277V AC
Minimum Differential Pressure Setting
0.02 in wc
Contact Form
SPDT
Mounting Orientation
Vertical
Housing Type
NEMA-4 Enclosure
Product Type
Air Pressure Switch
Housing Material
Steel
Sample Line Connector Type
NPT
Reset Type
Automatic Reset
Electrical Connection Type
Hardwired

Description

Air Pressure Switch, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC, Housing Material Steel, Housing Type NEMA-4 Enclosure, Input Voltage 277V AC, Maximum Differential Pressure Setting 0.1 in wc, Maximum Pressure Setting 2 in wc, Minimum Differential Pressure Setting 0.02 in wc, Minimum Pressure Setting 0.05 in wc, Mounting Orientation Vertical, Number of Switches 1, Pressure Setpoint Type Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.