AirSwitch .05-2", WC, SPDT, AFS-961
Mfr # AFS-961
Zoro # G0635159
product price: $408.99
/ea
Free Shipping & Returns
Key Features
Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Sample Line Connector Type
NPT
Pressure Setpoint Type
Adjustable
Sample Line Connection Size
1/4 in
Pressure Type
Differential, Negative, Positive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFS-961
Zoro #
G0635159
UPC #
-
Country of Origin
United States
Dimensions
Sample Line Connection Size
1/4 in
Details
Item
Air Pressure Switch
Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Sample Line Connector Type
NPT
Pressure Setpoint Type
Adjustable
Pressure Type
Differential, Negative, Positive
Product Type
Air Pressure Switch
Input Voltage
277V AC
Mounting Orientation
Vertical
Minimum Pressure Setting
0.05 in wc
Housing Type
NEMA-1 Enclosure
Reset Type
Automatic Reset
Number of Switches
1
Housing Material
Steel
Minimum Differential Pressure Setting
0.02 in wc
Electrical Connection Type
Hardwired
Maximum Pressure Setting
2 in wc
Maximum Differential Pressure Setting
0.1 in wc
Contact Form
SPDT
Description
Air Pressure Switch, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC, Housing Material Steel, Housing Type NEMA-1 Enclosure, Input Voltage 277V AC, Maximum Differential Pressure Setting 0.1 in wc, Maximum Pressure Setting 2 in wc, Minimum Differential Pressure Setting 0.02 in wc, Minimum Pressure Setting 0.05 in wc, Mounting Orientation Vertical, Number of Switches 1, Pressure Setpoint Type Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.