Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirSwitch .05", WC, PR-V SPDT

  • Mfr # AFS-298-112-147

  • Zoro # G0634072


product price: $50.99
/ea

Key Features

Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Application
Energy Management, HVAC
Overall Depth
2 13/16 in
Reset Type
Automatic Reset
Minimum Pressure Setting
0.05 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFS-298-112-147
Zoro #
G0634072
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 13/16 in
Sample Line Connection Size
1/8 in, 1/4 in
Overall Height
6 1/8 in
Overall Width
2 13/16 in

Details

Item
Air Pressure Switch
Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Application
Energy Management, HVAC
Reset Type
Automatic Reset
Minimum Pressure Setting
0.05 in wc
Mounting Orientation
Vertical
Maximum Pressure Setting
12 in wc
Maximum Differential Pressure Setting
0.8 in wc
Housing Type
Open Mounted
Pressure Type
Differential, Negative, Positive
Product Type
Switch
Sample Line Connector Type
Barb
Maximum Operating Temperature
180 Degrees F
Electrical Connection Type
Hardwired
Input Voltage
277V AC
Contact Form
SPDT
Pressure Setpoint Type
Adjustable
Number of Switches
1
Minimum Operating Temperature
-40 Degrees F
Minimum Differential Pressure Setting
0.02 in wc
Housing Material
Steel
Maximum Pressure Rating
0.5 psi
Standards
CSA Certified, UL Listed

Description

Air Pressure Switch, Application Energy Management, HVAC, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC, Housing Material Steel, Housing Type Open Mounted, Input Voltage 277V AC, Maximum Differential Pressure Setting 0.8 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 12 in wc, Minimum Differential Pressure Setting 0.02 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.