Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirSwitch .05", WC, PR-V SPDT, DFS-448

  • Mfr # DFS-448

  • Zoro # G0634081


product price: $42.15
/ea

Key Features

Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Maximum Operating Temperature
180 Degrees F
Contact Form
SPDT
Minimum Differential Pressure Setting
0.02 in wc
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFS-448
Zoro #
G0634081
UPC #
-
Country of Origin
United States

Dimensions

Sample Line Connection Size
1/4 in

Details

Item
Air Pressure Switch
Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Maximum Operating Temperature
180 Degrees F
Contact Form
SPDT
Minimum Differential Pressure Setting
0.02 in wc
Housing Material
Steel
Maximum Pressure Rating
0.05 in wc
Mounting Orientation
Vertical
Number of Switches
1
Input Voltage
277V AC
Maximum Pressure Setting
0.05 in wc
Housing Type
Open Mounted
Reset Type
Automatic Reset
Pressure Type
Differential, Negative, Positive
Minimum Operating Temperature
-40 Degrees F
Product Type
Air Pressure Switch
Sample Line Connector Type
Push-On
Electrical Connection Type
Hardwired
Pressure Setpoint Type
Fixed

Description

Air Pressure Switch, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC, Housing Material Steel, Housing Type Open Mounted, Input Voltage 277V AC, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.05 in wc, Maximum Pressure Setting 0.05 in wc, Minimum Differential Pressure Setting 0.02 in wc, Minimum Operating Temperature -40 Degrees F, Minimum Pressure Setting Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.