Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirSwitch .1-10", WC, SPDT, NS2-0000-00

  • Mfr # NS2-0000-00

  • Zoro # G0635183


product price: $27.89
/ea

Key Features

Electrical Rating
1/10 hp @ 120 to 277V AC, 125 VA Pilot Duty @ 120V AC, 28 VA Pilot Duty @ 24V AC
Application
HVAC
Reset Type
Automatic Reset
Maximum Pressure Rating
14 in wc
Sample Line Connection Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS2-0000-00
Zoro #
G0635183
UPC #
-
Country of Origin
United States

Dimensions

Sample Line Connection Size
3/16 in
Overall Height
3 1/16 in
Overall Depth
1 11/16 in
Overall Width
3 7/16 in

Details

Item
Air Pressure Switch
Electrical Rating
1/10 hp @ 120 to 277V AC, 125 VA Pilot Duty @ 120V AC, 28 VA Pilot Duty @ 24V AC
Application
HVAC
Reset Type
Automatic Reset
Maximum Pressure Rating
14 in wc
Maximum Pressure Setting
10 in wc
Electrical Connection Type
Hardwired
Housing Material
Plastic
Pressure Type
Differential, Negative, Positive
Standards
CE Certified, CSA Certified, cUL Listed, UL Listed
Minimum Differential Pressure Setting
0.04 in wc
Pressure Setpoint Type
Adjustable
Maximum Operating Temperature
190 Degrees F
Input Voltage
277V AC
Number of Switches
1
Contact Form
SPDT
Mounting Orientation
Vertical
Minimum Pressure Setting
0.1 in wc
Minimum Operating Temperature
-40 Degrees F
Housing Type
Open Mounted
Maximum Differential Pressure Setting
0.09 in wc
Sample Line Connector Type
Push-On
Product Type
Pressure Switch

Description

Air Pressure Switch, Application HVAC, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 1/10 hp @ 120 to 277V AC, 125 VA Pilot Duty @ 120V AC, 28 VA Pilot Duty @ 24V AC, Housing Material Plastic, Housing Type Open Mounted, Input Voltage 277V AC, Maximum Differential Pressure Setting 0.09 in wc, Maximum Operating Temperature 190 Degrees F, Maximum Pressure Rating 14 in wc, Maximum Pressure Setting 10 in wc, Minimum Differential Pressure Setting 0.04 in wc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.