AirSwitch .15-12", WC, Pneu., PAS-2200 (Discontinued)
- Mfr # PAS-2200
- Zoro # G0635201
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAS-2200
Zoro #
G0635201
UPC #
-
Country of Origin
United States
Dimensions
Mounting Hole Diameter
3/16 in
Overall Depth
2 13/16 in
Sample Line Connection Size
1/4 in
Overall Width
3 1/4 in
Overall Height
6 1/8 in
Details
Item
Air Pressure Switch
Application
Energy Management, HVAC
Product Type
Air Pressure Switch
Maximum Pressure Setting
2 in wc
Housing Type
Open Mounted
Pressure Setpoint Type
Adjustable
Maximum Pressure Rating
1 psi
Minimum Differential Pressure Setting
0.02 in wc
Minimum Operating Temperature
0 Degrees F
Maximum Differential Pressure Setting
0.8 in wc
Maximum Operating Temperature
135 Degrees F
Minimum Pressure Setting
0.15 in wc
Sample Line Connector Type
Push-On
Mounting Orientation
Vertical
Housing Material
Steel
Mounting Hole Center to Center Distance
3 7/8 in
Pressure Type
Differential
Number of Switches
1
Description
Air Pressure Switch, Application Energy Management, HVAC, Contact Form Not Applicable, Electrical Connection Type Not Applicable, Electrical Rating Not Applicable, Housing Material Steel, Housing Type Open Mounted, Input Voltage Not Applicable, Maximum Differential Pressure Setting 0.8 in wc, Maximum Operating Temperature 135 Degrees F, Maximum Pressure Rating 1 psi, Maximum Pressure Setting 2 in wc, Minimum Differential Pressure Setting 0.02 in wc, Minimum Operating Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.