Zoro Homepage

AirSwitch .25-12", WC, SPDT, AFS-305

  • Mfr # AFS-305

  • Zoro # G0635238


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Application
Energy Management, HVAC
Electrical Rating
1/2 A @ 125V DC, 1/2 hp @ 250V AC, 1/4 A @ 250V DC, 1/4 hp @ 125V AC, 15 A @ 125/250/277V AC, 60 Hz
Overall Height
6 1/8 in
Minimum Differential Pressure Setting
0.02 in wc
Electrical Connection Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFS-305
Zoro #
G0635238
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 1/8 in
Mounting Hole Diameter
3/16 in
Overall Width
3 1/4 in
Overall Depth
3 9/16 in
Sample Line Connection Size
1/4 in

Description

Air Pressure Switch, Application Energy Management, HVAC, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 1/2 A @ 125V DC, 1/2 hp @ 250V AC, 1/4 A @ 250V DC, 1/4 hp @ 125V AC, 15 A @ 125/250/277V AC, 60 Hz, Housing Material Steel, Housing Type Conduit Box, Input Voltage 125V AC, 250V AC, 277V AC, Maximum Differential Pressure Setting 0.8 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 12 in wc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.