Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Sensing Switch, 1-1/2" D

  • Mfr # NS2000031

  • Zoro # G0749627


product price: $38.19
/ea

Key Features

Depth (In.)
1 1/2 in
Mounting Holes O.C. (In.)
3 5/32 in
Features
Normally Closed Terminal, Normally Open Terminal and Common Terminal
Operating Temp. Range (F)
-40 to 190
Sample Line Connector
Push-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NS2000031
Zoro #
G0749627
UPC #
687152213665
Country of Origin
United States

Dimensions

Depth (In.)
1 1/2 in
Height (In.)
3 1/4 in
Width (In.)
3 1/4 in
Overall Height
3 1/4 in
Overall Width
3 1/4 in
Overall Depth
1 1/2 in
Sample Line Connection Size
1/4 in

Details

Mounting Holes O.C. (In.)
3 5/32 in
Features
Normally Closed Terminal, Normally Open Terminal and Common Terminal
Operating Temp. Range (F)
-40 to 190
Sample Line Connector
Push-On
Pressure Setting Range (In. WC)
0.10 to 10.0
Switch Type
SPDT
Application
Differential Pressure Detection
Agency Compliance
CE, CSA, CUL, UL
Mounting Location
Vertical or Horizontal
Item
Air Pressure Switch
Function
Sense Positive, Negative or Differential Air Pressure
Electrical Rating
1/10 hp @ 120 to 277V AC, 125 VA Pilot Duty @ 120V AC, 28 VA Pilot Duty @ 24V AC
Type
HVAC/General Purpose
Pressure Type
Differential, Negative
Product Type
Air Pressure Switch
Housing Material
Polyethelene
Sample Line Connector Type
Push-On
Minimum Operating Temperature
-40 Degrees F
Housing Type
Standard Housing
Standards
CE Certified, CSA Certified, cUL Listed, UL Listed
Electrical Connection Type
Plug-In
Mounting Hole Center to Center Distance
3 3/16 in
Minimum Pressure Setting
0.1 in wc
Maximum Pressure Setting
10 in wc
Input Voltage
120V AC
Mounting Orientation
Horizontal, Vertical
Maximum Operating Temperature
190 Degrees F
Reset Type
Automatic Reset
Contact Form
SPDT
Maximum Pressure Rating
14 in wc
Pressure Setpoint Type
Adjustable

Description

Air Pressure Switch, Application Differential Pressure Detection, Contact Form SPDT, Electrical Connection Type Plug-In, Electrical Rating 1/10 hp @ 120 to 277V AC, 125 VA Pilot Duty @ 120V AC, 28 VA Pilot Duty @ 24V AC, Housing Material Polyethelene, Housing Type Standard Housing, Input Voltage 120V AC, Maximum Differential Pressure Setting Not Applicable, Maximum Operating Temperature 190 Degrees F, Maximum Pressure Rating 14 in wc, Maximum Pressure Setting 10 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.