Zoro Homepage

Switch, Air Sensing

  • Mfr # RFS-4150

  • Zoro # G1232016


product price: $36.19
/ea

Key Features

Width (In.)
3 3/4 in
Sample Line Connector
Barbed
Switch Type
SPDT
Differential (In. WC)
0.02 to 0.3
Function
Senses Positive, Negative or Differential Air Pressure or When Extreme Low Temperature or Pressure is a Critical Factor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFS-4150
Zoro #
G1232016
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
3 3/4 in
Depth (In.)
2 3/4 in
Height (In.)
4 1/4 in
Sample Line Connection Size
1/8 in, 1/4 in
Overall Width
3 3/4 in
Overall Height
4 1/4 in
Overall Depth
2 3/4 in

Details

Item
Air Sensing Switch
Sample Line Connector
Barbed
Switch Type
SPDT
Differential (In. WC)
0.02 to 0.3
Function
Senses Positive, Negative or Differential Air Pressure or When Extreme Low Temperature or Pressure is a Critical Factor
Agency Compliance
CSA Certified, UL listed
Pressure Setting Range (In. WC)
0.12 to 5.0
Type
HVAC/General Purpose
Operating Temp. Range (F)
-40 to 180
Electrical Rating
300 VA Pilot Duty
Minimum Pressure Setting
0.15 in wc
Minimum Differential Pressure Setting
0.02 in wc
Maximum Operating Temperature
180 Degrees F
Product Type
Air Pressure Switch
Mounting Orientation
Vertical
Maximum Differential Pressure Setting
0.3 in wc
Contact Form
SPDT
Pressure Type
Differential, Negative, Positive
Maximum Pressure Setting
5 in wc
Sample Line Connector Type
Barb
Housing Material
Steel
Pressure Setpoint Type
Adjustable
Minimum Operating Temperature
-40 Degrees F
Electrical Connection Type
Hardwired
Number of Switches
1
Standards
CSA Certified, UL Listed
Reset Type
Automatic Reset
Maximum Pressure Rating
0.5 psi
Housing Type
Open Mounted

Description

Air Sensing Switch, Application -, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 300 VA Pilot Duty, Housing Material Steel, Housing Type Open Mounted, Includes -, Maximum Differential Pressure Setting 0.3 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 5 in wc, Minimum Differential Pressure Setting 0.02 in wc, Minimum Operating Temperature -40 Degrees F, Minimum Pressure Setting 0.15 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.