Zoro Homepage

Total Pressure Probe, Insertion 2 In

  • Mfr # 21120

  • Zoro # G2905287


product price: $3.39
/ea

Key Features

Overall Length (In.)
3 1/4 in
Exterior Length (In.)
1 1/4 in
Insertion Length (In.)
2 in
Mounting Hole Center to Center (In.)
1 in
Type
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21120
Zoro #
G2905287
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
3 1/4 in
Exterior Length (In.)
1 1/4 in
Insertion Length (In.)
2 in
Fitting Size
1/4
Flange Dia. (In.)
1 1/2 in
Mounting Hole Dia. (In.)
3/16 in
Process Connection Size
1/2 in
Probe Diameter
1/4 in
Exterior Length
1 1/4 in
Mounting Hole Diameter
3/16 in
Overall Length
3 1/4 in
Insertion Length
2 in
Flange Diameter
1 1/2 in

Details

Mounting Hole Center to Center (In.)
1 in
Type
Impact
For Use With
Air Pressure Sensing Switches
Item
Total Pressure Probe
Mounting Flange
4 Hole
Application
Air Pressure Sensing Switches
Number of Mounting Holes
4
Product Type
Total Pressure Probe
Process Connection Type
Smooth
Mounting Hole Center to Center Distance
1 in
Accuracy
Not Rated

Description

Total Pressure Probe, Product Type Total Pressure Probe, Flange Diameter 1 1/2 in, Overall Length 3 1/4 in, Exterior Length 1 1/4 in, Insertion Length 2 in, Accuracy Not Rated, Process Connection Size 1/2 in, Process Connection Type Smooth, Includes -, Probe Diameter 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.