Total Pressure Probe, Insertion 5 1/2 In
Mfr # 21403
Zoro # G0821484
product price: $3.79
/eaSold in multiples of 3 for $11.37
Key Features
Overall Length (In.)
7 1/4 in
Exterior Length (In.)
1 3/4 in
Insertion Length (In.)
5 1/2 in
Mounting Hole Center to Center (In.)
1 in
Type
Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21403
Zoro #
G0821484
UPC #
-
Country of Origin
United States
Dimensions
Overall Length (In.)
7 1/4 in
Exterior Length (In.)
1 3/4 in
Insertion Length (In.)
5 1/2 in
Mounting Hole Dia. (In.)
3/16 in
Flange Dia. (In.)
1 1/2 in
Fitting Size
1/4
Mounting Hole Diameter
3/16 in
Flange Diameter
1 1/2 in
Insertion Length
5 1/2 in
Exterior Length
1 3/4 in
Overall Length
7 1/4 in
Probe Diameter
1/4 in
Process Connection Size
1 in
Details
Mounting Hole Center to Center (In.)
1 in
Type
Impact
For Use With
Air Pressure Sensing Switches
Item
Total Pressure Probe
Mounting Flange
4 Hole
Application
Air Pressure Sensing Switches
Mounting Hole Center to Center Distance
1 in
Number of Mounting Holes
4
Accuracy
Not Rated
Process Connection Type
Smooth
Product Type
Total Pressure Probe
Description
Total Pressure Probe, Product Type Total Pressure Probe, Flange Diameter 1 1/2 in, Overall Length 7 1/4 in, Exterior Length 1 3/4 in, Insertion Length 5 1/2 in, Accuracy Not Rated, Process Connection Size 1 in, Process Connection Type Smooth, Includes -, Probe Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.