Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.1875 in

  • Mfr # C70528

  • Zoro # G715705389


product price: $29.29
/ea

Key Features

List Number
CEM-V2-5R-TM
Overall Length
2 in
Milling Dia.
0.1875 in
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70528
Zoro #
G715705389
UPC #
697334050643
Country of Origin
United States

Dimensions

Overall Length
2 in
Milling Dia.
0.1875 in
Length of Cut
0.4375 in
Corner Radius
0.01 in
Shank Dia.
3/16 in

Details

List Number
CEM-V2-5R-TM
Number of Flutes
5
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Item
Corner Radius End Mill
Flute Spacing
Variable
Measurement System
Inch
Material Grade - Machining
High Performance
For Material Hardness
38 HRC
Flute Type
Spiral
Shank Type - Machining
Straight
Finish - Machining
T-Max
Spiral Direction
Right Hand
Secondary Material Application
Steel
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Max. Helix Angle
38 Degrees
Secondary Material Application ISO Code
S
Material - Machining
Carbide

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.