Zoro Homepage

Corner Radius End Mill, 0.1875 in

  • Mfr # C70530

  • Zoro # G715705341


product price: $29.35
/ea

Key Features

Number of Flutes
5
End Mill Application
Roughing/Finishing
Milling Dia.
0.1875 in
Length of Cut
0.75 in
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70530
Zoro #
G715705341
UPC #
697334050667
Country of Origin
United States

Dimensions

Milling Dia.
0.1875 in
Length of Cut
0.75 in
Corner Radius
0.01 in
Shank Dia.
3/16 in
Overall Length
2 1/2 in

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.