Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # C70817

  • Zoro # G715705280


product price: $34.49
/ea

Key Features

End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Overall Length
2 1/2 in
Shank Dia.
1/4 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70817
Zoro #
G715705280
UPC #
697334049357
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Corner Radius
0.045 in
Length of Cut
0.75 in

Details

Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
List Number
CEM-V-4R-TM
Single End/Double End
Single
Number of Flutes
4
End Mill Application
Roughing/Finishing
Flute Spacing
Variable
Secondary Material Application ISO Code
S
Secondary Material Application
Steel
Shank Type - Machining
Straight
Primary Material Application
Nickel, Stainless Steel, Titanium
Spiral Direction
Right Hand
Finish - Machining
T-Max
Material Grade - Machining
High Performance
Max. Helix Angle
38 Degrees
Flute Type
Spiral
Material - Machining
Carbide
Measurement System
Inch
For Material Hardness
38 HRC
Primary Material Application ISO Code
M, S

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.