Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.3125 in

  • Mfr # C70822

  • Zoro # G215705254


product price: $39.49
/ea

Key Features

List Number
CEM-V-4R-TM
Single End/Double End
Single
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Corner Radius
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70822
Zoro #
G215705254
UPC #
697334049449
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Overall Length
2 in
Milling Dia.
0.3125 in
Length of Cut
0.5 in
Shank Dia.
5/16 in

Details

List Number
CEM-V-4R-TM
Single End/Double End
Single
Item
Corner Radius End Mill
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Number of Flutes
4
End Mill Application
Roughing/Finishing
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Flute Type
Spiral
For Material Hardness
38 HRC
Flute Spacing
Variable
Secondary Material Application
Steel
Material Grade - Machining
High Performance
Finish - Machining
T-Max
Max. Helix Angle
38 Degrees
Measurement System
Inch
Spiral Direction
Right Hand
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Secondary Material Application ISO Code
S
Shank Type - Machining
Straight

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.