Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.375 in

  • Mfr # C70548

  • Zoro # G615705311


product price: $49.55
/ea

Key Features

Milling Dia.
0.375 in
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Number of Flutes
5
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70548
Zoro #
G615705311
UPC #
697334050841
Country of Origin
United States

Dimensions

Milling Dia.
0.375 in
Shank Dia.
3/8 in
Corner Radius
0.02 in
Overall Length
2 1/2 in
Length of Cut
0.875 in

Details

End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Number of Flutes
5
End Mill Style
Corner-Radius
List Number
CEM-V2-5R-TM
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Primary Material Application ISO Code
M, S
Flute Type
Spiral
Material - Machining
Carbide
Secondary Material Application
Steel
Finish - Machining
T-Max
Measurement System
Inch
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
S
Spiral Direction
Right Hand
Max. Helix Angle
38 Degrees
Flute Spacing
Variable
Primary Material Application
Nickel, Stainless Steel, Titanium
For Material Hardness
38 HRC

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.