Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.375 in

  • Mfr # C70550

  • Zoro # G015705331


product price: $63.39
/ea

Key Features

Shank Dia.
3/8 in
Cutting Direction
Right Hand
List Number
CEM-V2-5R-TM
End Mill Style
Corner-Radius
Milling Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70550
Zoro #
G015705331
UPC #
697334050865
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Milling Dia.
0.375 in
Corner Radius
0.02 in
Overall Length
3 in
Length of Cut
1.125 in

Details

Cutting Direction
Right Hand
List Number
CEM-V2-5R-TM
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
Number of Flutes
5
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Finish - Machining
T-Max
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Max. Helix Angle
38 Degrees
Secondary Material Application ISO Code
S
For Material Hardness
38 HRC
Secondary Material Application
Steel
Spiral Direction
Right Hand
Flute Type
Spiral
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Inch
Flute Spacing
Variable

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.