Shop CLEVELAND
See all product information
Create Account
Corner Radius End Mill, 0.375 in
- Mfr # C70552
- Zoro # G315705390
product price:Â
$
83.25
/ea
Key Features
Corner Radius
0.02 in
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C70552
- Zoro #
- G315705390
- UPC #
- 697334050889
- Country of Origin
- United States
- Number of Flutes
- 5
- Single End/Double End
- Single
- End Mill Cutting Type
- Center Cutting
- Item
- Corner Radius End Mill
- Cutting Direction
- Right Hand
- End Mill Style
- Corner-Radius
- List Number
- CEM-V2-5R-TM
- End Mill Application
- Roughing/Finishing
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Flute Type
- Spiral
- For Material Hardness
- 38 HRC
- Finish - Machining
- T-Max
- Material Grade - Machining
- High Performance
- Max. Helix Angle
- 38 Degrees
- Primary Material Application
- Nickel, Stainless Steel, Titanium
- Measurement System
- Inch
- Secondary Material Application ISO Code
- S
- Secondary Material Application
- Steel
- Primary Material Application ISO Code
- M, S
- Spiral Direction
- Right Hand
- Flute Spacing
- Variable
Dimensions
- Corner Radius
- 0.02 in
- Shank Dia.
- 3/8 in
- Length of Cut
- 2 in
- Milling Dia.
- 0.375 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
High Performance Single End Mill
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.