Zoro Homepage

Corner Radius End Mill, 0.4375 in

  • Mfr # C70836

  • Zoro # G615705298


product price: $59.69
/ea

Key Features

Single End/Double End
Single
Length of Cut
0.625 in
Milling Dia.
0.4375 in
Number of Flutes
4
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70836
Zoro #
G615705298
UPC #
697334049630
Country of Origin
United States

Dimensions

Length of Cut
0.625 in
Milling Dia.
0.4375 in
Overall Length
2 1/2 in
Shank Dia.
7/16 in
Corner Radius
0.02 in

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.