Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.4375 in

  • Mfr # C70838

  • Zoro # G615705267


product price: $66.49
/ea

Key Features

Overall Length
3 in
Shank Dia.
7/16 in
End Mill Style
Corner-Radius
Corner Radius
0.02 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70838
Zoro #
G615705267
UPC #
697334049685
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
7/16 in
Corner Radius
0.02 in
Length of Cut
1 in
Milling Dia.
0.4375 in

Details

End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Cutting Direction
Right Hand
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
List Number
CEM-V-4R-TM
Number of Flutes
4
Shank Type - Machining
Straight
Flute Type
Spiral
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
T-Max
Flute Spacing
Variable
Spiral Direction
Right Hand
Max. Helix Angle
38 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Material Grade - Machining
High Performance
For Material Hardness
38 HRC
Primary Material Application ISO Code
M, S
Secondary Material Application ISO Code
S
Secondary Material Application
Steel

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.