Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # C70566

  • Zoro # G915705400


product price: $72.49
/ea

Key Features

Milling Dia.
0.5 in
Overall Length
3 in
Number of Flutes
5
Single End/Double End
Single
End Mill Application
Roughing/Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70566
Zoro #
G915705400
UPC #
697334051022
Country of Origin
United States

Dimensions

Milling Dia.
0.5 in
Overall Length
3 in
Corner Radius
0.02 in
Length of Cut
1.25 in
Shank Dia.
1/2 in

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.