Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # C70569

  • Zoro # G315705369


product price: $70.19
/ea

Key Features

Cutting Direction
Right Hand
Length of Cut
1.25 in
List Number
CEM-V2-5R-TM
End Mill Application
Roughing/Finishing
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70569
Zoro #
G315705369
UPC #
697334051060
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Overall Length
3 in
Milling Dia.
0.5 in
Corner Radius
0.09 in
Shank Dia.
1/2 in

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.