Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # C76285

  • Zoro # G209197836


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
End Mill Style
Corner-Radius
Length of Cut
1 in
End Mill Cutting Type
Non-Center Cutting
End Mill Application
Roughing/Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C76285
Zoro #
G209197836
UPC #
697334019961
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
3 in
Corner Radius
0.09 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in

Details

Number of Flutes
7
End Mill Style
Corner-Radius
End Mill Cutting Type
Non-Center Cutting
End Mill Application
Roughing/Finishing
Item
Corner Radius End Mill
List Number
CEM-V3-7R-TA
Cutting Direction
Right Hand
Single End/Double End
Single
Measurement System
Inch
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
H, K
Finish - Machining
AP/MAX
Material Grade - Machining
High Performance
Flute Spacing
Variable
Max. Helix Angle
38 Degrees
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Secondary Material Application
Cast Iron, Hardened Steel
Shank Type - Machining
Straight

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, AP/MAX, Non-Coolant Through, Straight, Inch, 0.09 in, 1 in, 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.