Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # C76301

  • Zoro # G909197600


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
End Mill Style
Corner-Radius
Length of Cut
2.25 in
End Mill Cutting Type
Non-Center Cutting
End Mill Application
Roughing/Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C76301
Zoro #
G909197600
UPC #
697334020233
Country of Origin
United States

Dimensions

Length of Cut
2.25 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Corner Radius
0.09 in
Overall Length
4 in

Details

Number of Flutes
7
End Mill Style
Corner-Radius
End Mill Cutting Type
Non-Center Cutting
End Mill Application
Roughing/Finishing
List Number
CEM-V3-7R-TA
Item
Corner Radius End Mill
Single End/Double End
Single
Cutting Direction
Right Hand
Max. Helix Angle
38 Degrees
Secondary Material Application ISO Code
H, K
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Measurement System
Inch
Material Grade - Machining
High Performance
Flute Spacing
Variable
Finish - Machining
AP/MAX
Primary Material Application ISO Code
M, P, S
Secondary Material Application
Cast Iron, Hardened Steel
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Flute Type
Spiral
Shank Type - Machining
Straight

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, AP/MAX, Non-Coolant Through, Straight, Inch, 0.09 in, 2.25 in, 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.