Shop CLEVELAND
See all product information
Create Account
Corner Radius End Mill, 0.5 in, Carbide
- Mfr # C76373
- Zoro # G609197146
product price:Â
$
127.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Flutes
7
End Mill Style
Corner-Radius
Length of Cut
0.625 in
End Mill Cutting Type
Non-Center Cutting
End Mill Application
Roughing/Finishing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C76373
- Zoro #
- G609197146
- UPC #
- 697334024033
- Country of Origin
- United States
Dimensions
- Length of Cut
- 0.625 in
- Overall Length
- 2 1/2 in
- Corner Radius
- 0.015 in
- Shank Dia.
- 1/2 in
- Milling Dia.
- 0.5 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, AP/MAX, Non-Coolant Through, Straight, Inch, 0.015 in, 0.625 in, 2 1/2 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.